

€703.80/ pieceexcl. VAT
€851.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 100 mm |
Cup Outer diameter | 180 mm |
Total width | 98 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 680 kN |
Static load rating | 95 kN |
Limiting speed | 4.25 rpm |