

€543.17/ pieceexcl. VAT
€657.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 90 mm |
Cup Outer diameter | 160 mm |
Total width | 85 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 530 kN |
Static load rating | 72 kN |
Limiting speed | 4.8 rpm |