FAG

FAG Matched single row tapered roller bearing 32218-XL-DF-A220-270

  • ERIKS:14183149
Image 1
Save to list

€543.17/ pieceexcl. VAT

€657.24incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
322
Assembly type
Matched set
Inner Diameter
90 mm
Cup Outer diameter
160 mm
Total width
85 mm
Sealing
No
With flange
No
Dynamic load rating
530 kN
Static load rating
72 kN
Limiting speed
4.8 rpm