

€414.41/ pieceexcl. VAT
€501.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 85 mm |
Cup Outer diameter | 150 mm |
Total width | 77 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 460 kN |
Static load rating | 61 kN |
Limiting speed | 5.2 rpm |