

€25,759.61/ pieceexcl. VAT
€31,169.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 320 mm |
Cup Outer diameter | 480 mm |
Total width | 200 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 3.15 kN |
Static load rating | 610 kN |
Limiting speed | 1.44 rpm |