FAG

FAG Matched single row tapered roller bearing 32064-X-XL-DF-A400-450

  • ERIKS:14183523
Image 1
Save to list

€25,759.61/ pieceexcl. VAT

€31,169.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
320
Assembly type
Matched set
Inner Diameter
320 mm
Cup Outer diameter
480 mm
Total width
200 mm
Sealing
No
With flange
No
Dynamic load rating
3.15 kN
Static load rating
610 kN
Limiting speed
1.44 rpm