

€25,254.45/ pieceexcl. VAT
€30,557.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 300 mm |
Cup Outer diameter | 460 mm |
Total width | 200 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 3.05 kN |
Static load rating | 570 kN |
Limiting speed | 1.52 rpm |