

€13,875.90/ pieceexcl. VAT
€16,789.84incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 280 mm |
Cup Outer diameter | 420 mm |
Total width | 174 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 2430 kN |
Static load rating | 460 kN |
Limiting speed | 1670 rpm |