

€11,338.81/ pieceexcl. VAT
€13,719.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 260 mm |
Cup Outer diameter | 400 mm |
Total width | 174 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 2.33 kN |
Static load rating | 430 kN |
Limiting speed | 1.76 rpm |