

€8,261.12/ pieceexcl. VAT
€9,995.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 240 mm |
Cup Outer diameter | 360 mm |
Total width | 152 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.82 kN |
Static load rating | 335 kN |
Limiting speed | 1.95 rpm |