

€6,598.12/ pieceexcl. VAT
€7,983.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 220 mm |
Cup Outer diameter | 340 mm |
Total width | 152 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.82 kN |
Static load rating | 330 kN |
Limiting speed | 2.08 rpm |