

€4,936.52/ pieceexcl. VAT
€5,973.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 200 mm |
Cup Outer diameter | 310 mm |
Total width | 140 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.55 kN |
Static load rating | 275 kN |
Limiting speed | 2.29 rpm |