

€4,301.45/ pieceexcl. VAT
€5,204.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 190 mm |
Cup Outer diameter | 290 mm |
Total width | 128 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.28 kN |
Static load rating | 225 kN |
Limiting speed | 2.46 rpm |