

€3,418.24/ pieceexcl. VAT
€4,136.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 180 mm |
Cup Outer diameter | 280 mm |
Total width | 128 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.27 kN |
Static load rating | 220 kN |
Limiting speed | 2.55 rpm |