FAG

FAG Matched single row tapered roller bearing 32034-X-XL-DF-A0-40

  • ERIKS:14182943
Image 1
Save to list

€2,632.16/ pieceexcl. VAT

€3,184.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
320
Assembly type
Matched set
Inner Diameter
170 mm
Cup Outer diameter
260 mm
Total width
114 mm
Sealing
No
With flange
No
Dynamic load rating
1.02 kN
Static load rating
177 kN
Limiting speed
2.75 rpm