FAG

FAG Matched single row tapered roller bearing 32032-X-XL-DF-A400-450

  • ERIKS:14182900
Image 1
Save to list

€2,070.24/ pieceexcl. VAT

€2,504.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
320
Assembly type
Matched set
Inner Diameter
160 mm
Cup Outer diameter
240 mm
Total width
102 mm
Sealing
No
With flange
No
Dynamic load rating
850 kN
Static load rating
148 kN
Limiting speed
3 rpm