

€2,070.24/ pieceexcl. VAT
€2,504.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 160 mm |
Cup Outer diameter | 240 mm |
Total width | 102 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 850 kN |
Static load rating | 148 kN |
Limiting speed | 3 rpm |