FAG

FAG Matched single row tapered roller bearing 32030-X-XL-DF-A120-170

  • ERIKS:14182892
Image 1
Save to list

€1,672.94/ pieceexcl. VAT

€2,024.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
320
Assembly type
Matched set
Inner Diameter
150 mm
Cup Outer diameter
225 mm
Total width
96 mm
Sealing
No
With flange
No
Dynamic load rating
780 kN
Static load rating
135 kN
Limiting speed
3.2 rpm