

€1,672.94/ pieceexcl. VAT
€2,024.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 150 mm |
Cup Outer diameter | 225 mm |
Total width | 96 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 780 kN |
Static load rating | 135 kN |
Limiting speed | 3.2 rpm |