

€1,265.71/ pieceexcl. VAT
€1,531.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 140 mm |
Cup Outer diameter | 210 mm |
Total width | 90 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 690 kN |
Static load rating | 118 kN |
Limiting speed | 3.45 rpm |