

€979.08/ pieceexcl. VAT
€1,184.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 130 mm |
Cup Outer diameter | 200 mm |
Total width | 90 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 660 kN |
Static load rating | 110 kN |
Limiting speed | 3.65 rpm |