FAG

FAG Matched single row tapered roller bearing 32026-X-XL-DF-A200-250

  • ERIKS:14182884
Image 1
Save to list

€979.08/ pieceexcl. VAT

€1,184.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
320
Assembly type
Matched set
Inner Diameter
130 mm
Cup Outer diameter
200 mm
Total width
90 mm
Sealing
No
With flange
No
Dynamic load rating
660 kN
Static load rating
110 kN
Limiting speed
3.65 rpm