FAG

FAG Matched single row tapered roller bearing 32022-X-XL-DF-A90-130

  • ERIKS:14182882
Image 1
Save to list

€554.81/ pieceexcl. VAT

€671.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
320
Assembly type
Matched set
Inner Diameter
110 mm
Cup Outer diameter
170 mm
Total width
76 mm
Sealing
No
With flange
No
Dynamic load rating
490 kN
Static load rating
79 kN
Limiting speed
4.35 rpm