

€554.81/ pieceexcl. VAT
€671.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 110 mm |
Cup Outer diameter | 170 mm |
Total width | 76 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 490 kN |
Static load rating | 79 kN |
Limiting speed | 4.35 rpm |