

€398.02/ pieceexcl. VAT
€481.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 100 mm |
Cup Outer diameter | 150 mm |
Total width | 64 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 350 kN |
Static load rating | 57 kN |
Limiting speed | 4.95 rpm |