

€350.41/ pieceexcl. VAT
€424.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 90 mm |
Cup Outer diameter | 140 mm |
Total width | 64 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 335 kN |
Static load rating | 51 kN |
Limiting speed | 5.4 rpm |