FAG

FAG Matched single row tapered roller bearing 32018-X-XL-DF-A170-220

  • ERIKS:14183039
Image 1
Save to list

€350.41/ pieceexcl. VAT

€424.00incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
320
Assembly type
Matched set
Inner Diameter
90 mm
Cup Outer diameter
140 mm
Total width
64 mm
Sealing
No
With flange
No
Dynamic load rating
335 kN
Static load rating
51 kN
Limiting speed
5.4 rpm