

€301.24/ pieceexcl. VAT
€364.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 85 mm |
Cup Outer diameter | 130 mm |
Total width | 58 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 285 kN |
Static load rating | 45 kN |
Limiting speed | 5.7 rpm |