

€271.57/ pieceexcl. VAT
€328.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 80 mm |
Cup Outer diameter | 125 mm |
Total width | 58 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 280 kN |
Static load rating | 42.5 kN |
Limiting speed | 6 rpm |