

€207.60/ pieceexcl. VAT
€251.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 70 mm |
Cup Outer diameter | 110 mm |
Total width | 50 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 210 kN |
Static load rating | 31.5 kN |
Limiting speed | 6.9 rpm |