

€9,399.12/ pieceexcl. VAT
€11,372.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 150 mm |
Cup Outer diameter | 320 mm |
Total width | 164 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.6 kN |
Static load rating | 209 kN |
Limiting speed | 2.3 rpm |