

€9,176.34/ pieceexcl. VAT
€11,103.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 140 mm |
Cup Outer diameter | 300 mm |
Total width | 154 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |