FAG

FAG Matched single row tapered roller bearing 31328-X-XL-DF-A80-120

  • ERIKS:14184066
Image 1
Save to list

€7,992.94/ pieceexcl. VAT

€9,671.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
313
Assembly type
Matched set
Inner Diameter
140 mm
Cup Outer diameter
300 mm
Total width
154 mm
Sealing
No
With flange
No
Dynamic load rating
1.42 kN
Static load rating
183 kN
Limiting speed
2.47 rpm