

€7,992.94/ pieceexcl. VAT
€9,671.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 140 mm |
Cup Outer diameter | 300 mm |
Total width | 154 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.42 kN |
Static load rating | 183 kN |
Limiting speed | 2.47 rpm |