

€6,207.92/ pieceexcl. VAT
€7,511.58incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 130 mm |
Cup Outer diameter | 280 mm |
Total width | 144 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.24 kN |
Static load rating | 159 kN |
Limiting speed | 2.65 rpm |