FAG

FAG Matched single row tapered roller bearing 31326-X-XL-DF-A160-200

  • ERIKS:14184762
Image 1
Save to list

€6,207.92/ pieceexcl. VAT

€7,511.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
313
Assembly type
Matched set
Inner Diameter
130 mm
Cup Outer diameter
280 mm
Total width
144 mm
Sealing
No
With flange
No
Dynamic load rating
1.24 kN
Static load rating
159 kN
Limiting speed
2.65 rpm