

€4,123.47/ pieceexcl. VAT
€4,989.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 110 mm |
Cup Outer diameter | 240 mm |
Total width | 126 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 940 kN |
Static load rating | 117 kN |
Limiting speed | 3.1 rpm |