

€2,982.76/ pieceexcl. VAT
€3,609.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 100 mm |
Cup Outer diameter | 215 mm |
Total width | 113 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 780 kN |
Static load rating | 96 kN |
Limiting speed | 3.5 rpm |