

€2,275.71/ pieceexcl. VAT
€2,753.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 95 mm |
Cup Outer diameter | 200 mm |
Total width | 99 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 620 kN |
Static load rating | 74 kN |
Limiting speed | 3.85 rpm |