

€992.70/ pieceexcl. VAT
€1,201.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 80 mm |
Cup Outer diameter | 170 mm |
Total width | 85 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 460 kN |
Static load rating | 54 kN |
Limiting speed | 4.55 rpm |