FAG

FAG Matched single row tapered roller bearing 31316-XL-DF-A100-140

  • ERIKS:14183963
Image 1
Save to list

€992.70/ pieceexcl. VAT

€1,201.17incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
313
Assembly type
Matched set
Inner Diameter
80 mm
Cup Outer diameter
170 mm
Total width
85 mm
Sealing
No
With flange
No
Dynamic load rating
460 kN
Static load rating
54 kN
Limiting speed
4.55 rpm