

€235.69/ setexcl. VAT
€285.18incl. VAT
Estimated delivery date - 03/12/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 45 mm |
Cup Outer diameter | 100 mm |
Total width | 54.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 195 kN |
Static load rating | 21.7 kN |
Fatigue load limit | 32.5 kN |
Limiting speed | 7.8 rpm |