

€190.43/ pieceexcl. VAT
€230.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 40 mm |
Cup Outer diameter | 90 mm |
Total width | 50.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 153 kN |
Static load rating | 16.5 kN |
Limiting speed | 8.7 rpm |