

€11,848.37/ pieceexcl. VAT
€14,336.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Matched set |
Inner Diameter | 200 mm |
Cup Outer diameter | 360 mm |
Total width | 128 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.54 kN |
Static load rating | 212 kN |
Limiting speed | 2.14 rpm |