

€7,612.23/ pieceexcl. VAT
€9,210.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Matched set |
Inner Diameter | 180 mm |
Cup Outer diameter | 320 mm |
Total width | 114 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.23 kN |
Static load rating | 170 kN |
Limiting speed | 2.42 rpm |