

€3,965.82/ pieceexcl. VAT
€4,798.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Matched set |
Inner Diameter | 160 mm |
Cup Outer diameter | 290 mm |
Total width | 104 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.08 kN |
Static load rating | 157 kN |
Limiting speed | 2.65 rpm |