

€3,077.99/ pieceexcl. VAT
€3,724.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Matched set |
Inner Diameter | 150 mm |
Cup Outer diameter | 270 mm |
Total width | 98 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 940 kN |
Static load rating | 126 kN |
Limiting speed | 2.9 rpm |