

€2,658.34/ pieceexcl. VAT
€3,216.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Matched set |
Inner Diameter | 140 mm |
Cup Outer diameter | 250 mm |
Total width | 91.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 840 kN |
Static load rating | 112 kN |
Limiting speed | 3.1 rpm |