

€1,849.59/ pieceexcl. VAT
€2,238.00incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Matched set |
Inner Diameter | 130 mm |
Cup Outer diameter | 230 mm |
Total width | 87.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 720 kN |
Static load rating | 94 kN |
Limiting speed | 3.4 rpm |