

€1,606.56/ pieceexcl. VAT
€1,943.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Matched set |
Inner Diameter | 120 mm |
Cup Outer diameter | 215 mm |
Total width | 87 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 670 kN |
Static load rating | 89 kN |
Limiting speed | 3.65 rpm |